• Cart

DESCRIPTION

Top Knobs Mercer 9-3/4 in. Holland Pull

TTK546

Color Finish

 

SPECIFICATIONS

Base Diameter
3/4 in
Collection
Mercer
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/16 in
Length
9-3/4 in
Material
Zinc Alloy
Style
Contemporary;Transitional
Type
Holland Pull
Width
3/32 in

Starting at
Call for Pricing
  • QUANTITY