9-13/16 in. Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Lynwood™ Allendale 9-13/16 in. Pull in Brushed Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Lynwood™ Allendale 9-13/16 in. Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK966BSN
  • Item #7612182
  • Manufacturer Part #TK966BSN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Lynwood™ Allendale
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-7/16 in
Diameter - Base:
3/8 in
Hardware Type:
Pull
Length:
9-13/16 in
Material:
Zinc Alloy
Style:
Mid Century, Modern
Width:
35/64 in