1-1/4 in. Lund Knob in Polished Nickel
Asbury 1-1/4 in. Lund Knob in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Asbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/16 in
- Diameter - Base:
- 5/8 in
- Handle Type:
- Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Product Type:
- Lund Knob
- Style:
- Traditional