3-3/4 in. Cup Pull in Brushed Satin Nickel
Asbury 3-3/4 in. Cup Pull in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Asbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 15/16 in
- Hardware Type:
- Cup Pull
- Length:
- 3-3/4 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- Width:
- 1-1/8 in