DESCRIPTION

Top Knobs Asbury 4-7/16 in. Grace Pull in Brushed Satin Nickel

TM1259

Manufacturer Part #: M1259

Color/Finish

Brushed Satin Nickel

SPECIFICATIONS

Base Diameter
5/8 in
Collection
Asbury
Depth
1-1/4 in
Style
Traditional
Type
Grace Pull
Width
5/8 in

Print