Asbury 5-1/2 in. Bit Pull in Brushed Satin Nickel

Part #TM1288  |  Item #4917474  |  Manufacturer Part #M1288

$14.09 EACH

Color/Finish: Brushed Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 13/16 in

Collection: Asbury

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-7/16 in

Length: 5-1/2 in

Material: Zinc Alloy

Style: Traditional

Width: 11/16 in