Asbury 6-5/8 in. Charlotte Pull in Brushed Satin Nickel

Part #TM1277  |  Item #4917456  |  Manufacturer Part #M1277

$12.02 EACH

Color/Finish: Brushed Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 9/16 in

Collection: Asbury

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-7/16 in

Length: 6-5/8 in

Material: Zinc Alloy

Style: Contemporary

Width: 5/8 in