8-3/16 in. Pull in Oil Rubbed Bronze
Barrington 8-3/16 in. Pull in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Barrington
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/8 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 8-3/16 in
- Style:
- Contemporary;Modern
- Width:
- 7/16 in