Barrington Channing 3 x 7/8 in. Zinc Alloy Backplate in Ash Grey

Part #TTK741AG  |  Item #7612839  |  Manufacturer Part #TK741AG

$4.46 EACH

Color/Finish: Ash Grey

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 3 in

Collection: Barrington Channing

Color Finish: Ash Grey

Color Finish Category: Greys

Depth: 1/8 in

Length: 3 in

Material: Zinc Alloy

Style: Contemporary;Transitional

Width: 7/8 in