4-3/8 in. Cabinet Pull in Brushed Satin Nickel
Barrington Channing 4-3/8 in. Cabinet Pull in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Barrington Channing
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Pull
- Length:
- 4-3/8 in
- Material:
- Zinc Alloy
- Shape:
- D-shaped
- Style:
- Modern
- Weight:
- 0.18 lb
- Width:
- 9/16 in