Barrington Channing 4-3/8 in. Cabinet Pull in Polished Chrome

Part #TTK742PC  |  Item #7108900  |  Manufacturer Part #TK742PC

$9.32 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 13/16 in

Collection: Barrington Channing

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1 in

Handle Type: Pull

Length: 4-3/8 in

Material: Zinc Alloy

Style: Contemporary;Transitional

Weight: 0.18

Width: 9/16 in