Barrington Channing 4-3/8 x 9/16 in. Zinc Alloy Pull in Honey Bronze

Part #TTK742HB  |  Item #7612276  |  Manufacturer Part #TK742HB

$9.32 EACH

Color/Finish: Honey Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 7/8 in

Collection: Barrington Channing

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Depth: 1 in

Handle Type: Pull

Length: 4-3/8 in

Material: Zinc Alloy

Style: Contemporary;Transitional

Width: 9/16 in