7-5/8 in. Cabinet Pull in Flat Black

You last purchased this on
 
Top Knobs

Barrington Channing 7-5/8 in. Cabinet Pull in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Barrington Channing 7-5/8 in. Cabinet Pull in Flat Black

  • Fast #
  • Part #TTK745BLK
  • Item #7109620
  • Manufacturer Part #TK745BLK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Blacks Select Color Finish Category

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Barrington Channing
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1 in
Diameter - Base:
7/8 in
Hardware Type:
Drawer Pull
Length:
7-5/8 in
Material:
Zinc Alloy
Style:
Modern
Weight:
0.26 lb
Width:
9/16 in