Barrington Channing 7-5/8 x 9/16 in. Zinc Alloy Pull in Ash Grey

Part #TTK745AG  |  Item #7612713  |  Manufacturer Part #TK745AG

$13.95 EACH

Color/Finish: Ash Grey

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 7/8 in

Collection: Barrington Channing

Color Finish: Ash Grey

Color Finish Category: Greys

Depth: 1 in

Handle Type: Pull

Length: 7-5/8 in

Material: Zinc Alloy

Style: Contemporary;Transitional

Width: 9/16 in