Top Knobs
Barrington Channing 8-1/2 x 1 in. Zinc Alloy Cup Pull in Honey Bronze
Part #TTK775HB | Item #7612452 | Manufacturer Part #TK775HB
How to get it:
Product Details
Specifications
Collection: Barrington Channing
Color Finish: Honey Bronze
Color Finish Category: Bronze Tones
Handle Type: Pull
Length: 8-1/2 in
Material: Zinc Alloy
Style: Contemporary;Transitional