12-1/4 in. Pull in Polished Nickel
Devon Brixton 12-1/4 in. Pull in Polished Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Devon Brixton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/2 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Pull
- Length:
- 12-1/4 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 7/16 in