1-1/2 in. Zinc Alloy Cabinet Knob in Polished Chrome
Chareau® 1-1/2 in. Zinc Alloy Cabinet Knob in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Chareau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/16 in
- Diameter - Base:
- 1 in
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/2 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 1-1/2 in