1-1/2 in. Cabinet Knob in Polished Nickel
Chareau® 1-1/2 in. Cabinet Knob in Polished Nickel
Package Quantity Info:
EA: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Chareau®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-5/16 in
- Diameter - Base:
- 1 in
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/2 in
- Material:
- Zinc Alloy
- Product Type:
- Cabinet Knob
- Style:
- Transitional