1-1/8 in. Emerald Knob in Brushed Satin Nickel
Chareau® Emerald 1-1/8 in. Emerald Knob in Brushed Satin Nickel
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Chareau® Emerald
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- Width:
- 1-1/8 in