Chareau 1-1/8 in. Emerald Knob in Polished Nickel

Part #TTK286PN  |  Item #4917623  |  Manufacturer Part #TK286PN

$6.34 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 7/8 in

Collection: Chareau

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Length: 1-1/8 in

Material: Zinc Alloy

Style: Transitional