Chareau 12-69/100 in. Pull in Umbrio

Part #TTK326UM  |  Item #7031264  |  Manufacturer Part #TK326UM

$35.91 EACH

Color/Finish: Umbrio

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Chareau

Color Finish: Umbrio

Color Finish Category: Browns

Depth: 1-13/100 in

Handle Type: Pull

Length: 12-69/100 in

Material: Zinc Alloy

Width: 1/2 in