18-15/16 x 3/4 in. Zinc Alloy Appliance Pull in Honey Bronze
Chareau 18-15/16 x 3/4 in. Zinc Alloy Appliance Pull in Honey Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Cabinets, Refrigerators, Dishwashers
- Collection:
- Chareau
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-7/8 in
- Diameter - Base:
- 7/8 in
- Handle Type:
- Pull
- Length:
- 18-15/16 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 3/4 in