2-5/16 in. Small T-Handle in Brushed Satin Nickel
Chareau® Shrewsbury 2-5/16 in. Small T-Handle in Brushed Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Chareau® Shrewsbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-15/16 in
- Diameter - Base:
- 5/8 in
- Handle Type:
- Tee
- Hardware Type:
- Cabinet Knob
- Length:
- 2-5/16 in
- Material:
- Zinc Alloy
- Shape:
- T-shaped
- Style:
- Contemporary
- Width:
- 3/4 in