9-69/100 in. Pull in Umbrio
Chareau® Reeded 9-69/100 in. Pull in Umbrio
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Chareau® Reeded
- Color Finish Category:
- Browns
- Color Finish Name:
- Umbrio
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Pull
- Length:
- 9-11/16 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- Width:
- 1/2 in