This product requires certification to purchase.

Zinc Alloy Emerald Pull in Honey Bronze

Top Knobs

Chareau® Zinc Alloy Emerald Pull in Honey Bronze

  • Fast #
  • Part #TTK288HB
  • Item #7612635
  • Manufacturer Part #TK288HB
3.7 out of 5 Customer Rating
Brand image
Top Knobs

Chareau® Zinc Alloy Emerald Pull in Honey Bronze

  • Fast #
  • Part #TTK288HB
  • Item #7612635
  • Manufacturer Part #TK288HB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid metal construction for long lasting durability
  • Coordinates with cabinet hardware from the Emerald Collection
  • Backed by a lifetime warranty for the original purchaser
  • Includes 1 handle pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
5 in
Depth
1-1/4 in
Diameter - Base
7/8 in
Length
5-7/8 in
Width
7/16 in
Characteristics & Features
Collection
Chareau®
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Specialty
Style
Transitional
Warranty & Product Information
UPC
840355261523