This product requires certification to purchase.

5/8 in. Pull in Polished Chrome

Top Knobs

Cumberland 5/8 in. Pull in Polished Chrome

  • Fast #
  • Part #TTK3096PC
  • Item #9558301
  • Manufacturer Part #TK3096PC
4.8 out of 5 Customer Rating
Brand image
Top Knobs

Cumberland 5/8 in. Pull in Polished Chrome

  • Fast #
  • Part #TTK3096PC
  • Item #9558301
  • Manufacturer Part #TK3096PC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-5/16 in
Diameter - Base
5/8 in
Length
12-5/8 in
Width
5/8 in
Characteristics & Features
Collection
Cumberland
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Pull
Material
Zinc Alloy
Style
Transitional
Warranty & Product Information
UPC
196275001740