1-1/4 in. Round Knob in Oil Rubbed Bronze
Dakota 1-1/4 in. Round Knob in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Dakota
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Modern, Traditional
- UPC:
- 840355012248
- Width:
- 1-1/4 in