6-5/8 in. Pull in Polished Chrome
Dakota 6-5/8 in. Pull in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Dakota
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-7/16 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-5/8 in
- Material:
- Zinc Alloy
- Product Type:
- Pull
- Style:
- Traditional
- Width:
- 5/8 in