Devon 12-1/4 in. Pull Bar in Honey Bronze

Part #TTK888HB  |  Item #7264319  |  Manufacturer Part #TK888HB

$51.27 EACH

Color/Finish: Honey Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 9/16 in

Collection: Devon

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/2 in

Length: 12-1/4 in

Material: Zinc Alloy

Width: 7/16 in