1/2 in. Zinc Alloy Cabinet Pull in Black

You last purchased this on
 
Top Knobs

Devon 1/2 in. Zinc Alloy Cabinet Pull in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Devon 1/2 in. Zinc Alloy Cabinet Pull in Black

  • Fast #
  • Part #TTK873BLK
  • Item #7264493
  • Manufacturer Part #TK873BLK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Devon
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-1/4 in
Diameter - Base:
1/2 in
Handle Type:
Pull
Hardware Type:
Cabinet Pull
Length:
5-3/8 in
Material:
Zinc Alloy
Style:
Modern;Transitional
Width:
1/2 in