Top Knobs

Devon 2-3/8 in. Knob in Brushed Satin Nickel

Part #TTK852BSN  |  Manufacturer Part #TK852BSN

Call for Pricing EACH

Color/Finish: Brushed Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Devon

Color Finish: Brushed Satin Nickel

Hardware Type: Knob

Length: 2-3/8 in

Material: Zinc Alloy

Type: TTK852BSN

Width: 11/16 in