Top Knobs

Devon 4-1/2 in. Allington Pull with 3-3/4 in. Center-to-Center in Brushed Satin Nickel

Part #TTK692BSN  |  Manufacturer Part #TK692BSN

Call for Pricing EACH

Color/Finish: Brushed Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 3/4 in

Collection: Devon

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-9/16 in

Handle Type: Pull

Length: 4-1/2 in

Material: Zinc Alloy

Style: Contemporary/Transitional

Width: 3/4 in