5-13/16 in. Pull in Sable
Devon 5-13/16 in. Pull in Sable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Devon
- Color Finish Name:
- Sable
- Hardware Type:
- Drawer Pull
- Length:
- 5-13/16 in
- Material:
- Zinc Alloy
- Width:
- 11/16 in