5/16 in. Round Knob in Polished Nickel
Devon Brixton 5/16 in. Round Knob in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Devon Brixton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Transitional
- Width:
- 1-1/4 in