7-11/16 in. Bar Pull in Honey Bronze

You last purchased this on
 
Top Knobs

Devon Kingsbridge 7-11/16 in. Bar Pull in Honey Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Top Knobs

Devon Kingsbridge 7-11/16 in. Bar Pull in Honey Bronze

  • Fast #
  • Part #TTK855HB
  • Item #7264096
  • Manufacturer Part #TK855HB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Honey Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Devon Kingsbridge
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-1/8 in
Diameter - Base:
1/2 in
Hardware Type:
Bar Pull
Length:
7-11/16 in
Material:
Zinc Alloy
Style:
Modern
Width:
11/16 in