Top Knobs

Devon Brixton Rimmed Knob in Honey Bronze

Part #TTK880HB  |  Manufacturer Part #TK880HB

Color/Finish: Honey Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 1/2 in

Collection: Devon

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/4 in

Handle Type: Knob

Material: Zinc Alloy

Width: 1-1/4 in