Cabinet Knob in Umbrio
Devon Cabinet Knob in Umbrio
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Devon
- Color Finish Category:
- Browns
- Color Finish Name:
- Umbrio
- Depth:
- 1-1/8 in
- Diameter - Base:
- 1/2 in
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 2-3/8 in