Center-to-Center Pull in Flat Black
Devon Center-to-Center Pull in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Devon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/8 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Drawer Pull
- Length:
- 7-11/16 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Modern;Transitional
- Width:
- 11/16 in