Round Rimmed Knob in Umbrio
Devon Round Rimmed Knob in Umbrio
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Devon
- Color Finish Category:
- Browns
- Color Finish Name:
- Umbrio
- Hardware Type:
- Cabinet Knob
- Shape:
- Round
- Width:
- 1-1/4 in