This product requires certification to purchase.

12 in. Cabinet Pull in Honey Bronze

Top Knobs

Garrison 12 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3237HB
  • Item #10394098
  • Manufacturer Part #TK3237HB
4.9 out of 5 Customer Rating
Brand image
Top Knobs

Garrison 12 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3237HB
  • Item #10394098
  • Manufacturer Part #TK3237HB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Garrison
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Length:
15 in
Material:
Steel
Style:
Contemporary
Width:
9/16 in