This product requires certification to purchase.

Garrison 7 9/16 Center To Center Bar Pull

Top Knobs

Garrison Garrison 7 9/16 Center To Center Bar Pull

  • Fast #
  • Part #TTK3265AG
  • Item #10394231
  • Manufacturer Part #TK3265AG
5 out of 5 Customer Rating
Brand image
Top Knobs

Garrison Garrison 7 9/16 Center To Center Bar Pull

  • Fast #
  • Part #TTK3265AG
  • Item #10394231
  • Manufacturer Part #TK3265AG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality steel for durability and dependability
  • Coordinates with other items from the Garrison collection
  • M4 screws included for simple, out-of-the-box installation
  • Covered by Top Knobs' limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
7-9/16 in
Length
8-13/100 in
Width
1/2 in
Characteristics & Features
Collection
Garrison
Color Finish Category
Greys
Color Finish Name
Ash Grey
Hardware Type
Cabinet Pull
Material
Steel
Shape
Specialty
Style
Transitional;Contemporary;Industrial
Warranty & Product Information
Type
TTK3265AG
UPC
196275015204