This product requires certification to purchase.

12-7/8 in. Tab Pull in Honey Bronze

Top Knobs

Grace 12-7/8 in. Tab Pull in Honey Bronze

  • Fast #
  • Part #TTK1046HB
  • Item #7904890
  • Manufacturer Part #TK1046HB
4.4 out of 5 Customer Rating
Brand image
Top Knobs

Grace 12-7/8 in. Tab Pull in Honey Bronze

  • Fast #
  • Part #TTK1046HB
  • Item #7904890
  • Manufacturer Part #TK1046HB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Beautiful finishes compliment a variety of decors
  • Constructed with high quality materials for lasting durability
  • Coordinates well with other items from the Grace collection
  • Includes all necessary mounting hardware
  • Covered by a limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Center to Center
12 in
Depth
7/8 in
Length
12-7/8 in
Width
11/16 in
Characteristics & Features
Collection
Grace
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Specialty
Style
Modern
Warranty & Product Information
UPC
840355264760