9-11/16 in. Tab Pull in Honey Bronze
Grace 9-11/16 in. Tab Pull in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Beautiful finishes compliment a variety of decors
- Constructed with high quality materials for lasting durability
- Coordinates well with other items from the Grace collection
- Includes all necessary mounting hardware
- Covered by a limited lifetime warranty
Specifications
- Center to Center:
- 8-13/16 in
- Collection:
- Grace
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 7/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 9-11/16 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Modern
- UPC:
- 840355264708
- Width:
- 11/16 in