This product requires certification to purchase.

Honey Bronze Knob

Top Knobs

Grace Honey Bronze Knob

  • Fast #
  • Part #TTK1050HB
  • Item #7905428
  • Manufacturer Part #TK1050HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Grace Honey Bronze Knob

  • Fast #
  • Part #TTK1050HB
  • Item #7905428
  • Manufacturer Part #TK1050HB
5 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid metal construction for long lasting durability
  • Coordinates with cabinet hardware from the Grace Collection
  • Backed by a lifetime warranty for the original purchaser
  • Includes 1 mushroom knob
  • Requires Certification
Dimensions & Measurements
Depth
1-1/8 in
Diameter - Base
7/8 in
Length
1-1/4 in
Width
1-1/4 in
Characteristics & Features
Collection
Grace
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Rectangular
Style
Traditional;Transitional
Warranty & Product Information
UPC
840355264821