9-1/4 in. Pull in Matte Black
Lynwood Kinney 9-1/4 in. Pull in Matte Black
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Lynwood Kinney
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-9/32 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 9-1/4 in
- Material:
- Zinc Alloy
- Style:
- Mid-Century, Modern
- Width:
- 7/16 in