1-3/16 in. Zinc Alloy Backplate in Satin Bronze
Lynwood 1-3/16 in. Zinc Alloy Backplate in Satin Bronze
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Depth:
- 1/8 in
- Hardware Type:
- Backplate
- Length:
- 12-1/2 in
- Material:
- Zinc Alloy
- Style:
- Contemporary;Mid-Century;Minimal;Modern
- Width:
- 1-3/16 in