Brushed Satin Nickel Pull
Lynwood Brushed Satin Nickel Pull
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-15/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 12-5/8 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary;Modern
- Width:
- 11/16 in