Lynwood Hillmont 7-9/16 x 1/2 in. Zinc Alloy Pull in Ash Grey

Part #TTK907AG  |  Item #7612312  |  Manufacturer Part #TK907AG

$15.93 EACH

Color/Finish: Ash Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 13/32 in

Collection: Lynwood Hillmont

Color Finish: Ash Grey

Color Finish Category: Greys

Depth: 1-7/32 in

Handle Type: Pull

Length: 7-9/16 in

Material: Zinc Alloy

Style: Contemporary;Mid Century;Minimal;Modern

Width: 1/2 in