Lynwood Kinney 1-3/8 x 7/8 in. Zinc Alloy Knob in Honey Bronze

Part #TTK910HB  |  Item #7612685  |  Manufacturer Part #TK910HB

$7.11 EACH

Color/Finish: Honey Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 5/16 in

Collection: Lynwood Kinney

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/8 in

Handle Type: Knob

Length: 1-3/8 in

Material: Zinc Alloy

Style: Contemporary;Mid Century;Minimal;Modern

Width: 7/8 in