Top Knobs

Lynwood Kinney 12-5/8 x 11/16 in. Zinc Alloy Appliance Pull in Honey Bronze

Part #TTK947HB  |  Manufacturer Part #TK947HB

Color/Finish: Honey Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 11/16 in

Collection: Lynwood Kinney

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Depth: 1-15/16 in

Handle Type: Pull

Length: 12-5/8 in

Material: Zinc Alloy

Style: Contemporary;Mid Century;Minimal;Modern

Width: 11/16 in